Shop All Hand Files and Rasps
Westward
Hand File, Single Cut, 8 In., Black Oxide
Mfr # 12F834
Zoro # G5141762
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F834
- Zoro # G5141762
- UPC # 190735739822
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 13/16 in |
File Length without Tang | 8 in |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 44, 45, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Red Ibc Valve Wrench (STNVRR)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 8 In (10Z718)
- WESTWARD Round File, 8 In. L, Bastard Cut (1NFR9)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- WESTWARD Rectangle File, For Alum, 8 In (10Z610)
- WESTWARD Flat File, Machinists, 8 In L, Ergo Handle (1NFV8)
- Westward Hand Files and Rasps