Shop All Hand Files and Rasps
Westward
Hand File, Single Cut, 6 In., Black Oxide
Mfr # 12F841
Zoro # G5089077
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F841
- Zoro # G5089077
- UPC # 190735739891
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 5/8 in |
Description
Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 68, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 22 Pieces, 1000VAC Max (32973)
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- STEELMAN 3/4" Drive x 1-1/4" 6-Point Deep Impact Socket (79268)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 1-8UNC (342746)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- WESTWARD Extra Slim Taper File, American, 6 In L (1NFV1)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- WESTWARD Mill File, Bastard Cut, Rect, 4 In L (10Z699)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- CRESCENT NICHOLSON FILE 6"" SLIM TAPER CARD (21866NN)
- Westward Hand Files and Rasps