Shop All Hand Files and Rasps
Westward
Hand File, Single Cut, 10 In., Black Oxide
Mfr # 12F840
Zoro # G5089061
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F840
- Zoro # G5089061
- UPC # 190735739884
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Description
Mill File, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/16 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 44, 45, File Body Finish Black Oxide, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End T-Handle Hex Key Wrench, 5Mm (BND13164)
- WESTWARD 1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (4LXK8)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792697)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x60)
- WESTWARD Mill Blunt File, 10 In L, Ergo Handle (1NFV6)
- WESTWARD Hand File, Second, Half Round, 11-3/4 in. L (39CE59)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- WESTWARD Mill File, Second Cut, Rect, 14 In L (10Z711)
- WESTWARD File, Single Groove, 12 In (10Z686)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- SATA File Tray Set, 8 Pc. (ST09910)
- Westward Cutting and Shaping Tools