Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard/Smooth, 8 In L, 6 Pc
Mfr # 10Z755
Zoro # G4791561
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round
- Length 8 in
- Includes 8 in Round Wood Rasp, 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, 8 in Round, 8 in Flat, 8 in Half Round, With Ergo Handle
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z755
- Zoro # G4791561
- UPC # 190735732342
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
File Length without Tang | 8 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round |
Includes | 8 in Round Wood Rasp, 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, 8 in Round, 8 in Flat, 8 in Half Round, With Ergo Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 6 |
Threads per Inch | 9 |
Teeth per Inch | 35/37 |
Shop By | Closeouts |
Material Applications | For Tool and Die Makers, Jewelers, Model Makers |
File Type | Metal File, Wood File |
Edge Cut Style | Double, Single |
Container Type | Pouch |
Includes Handle | Yes |
File Style | American Pattern File |
Files Included | 8 in Flat, 8 in Flat Wood Rasp, 8 in Half Round, 8 in Half Round Wood Rasp, 8 in Round, 8 in Round Wood Rasp |
Taper | Yes |
File Coarseness | Bastard Cut, Smooth Cut |
Face Cut Style | Double-Cut, Single-Cut |
Description
This Westward 10Z755 Hand File Set is a complete set of files and rasps. It has everything you need to perform basic file-related tasks, such as filing metal or wood, deburring and polishing. The set comes with 8 in. long bastard/smooth files and 6 pieces total. Each file has a natural finish and an American pattern that helps it work well on metals and woods alike. This hand file set also includes 8 in straight wireway files with 9 threads per inch for smooth filing action. If you are looking for a general purpose hand file set, the Westward 10Z755 Hand File Set is your best choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- BON TOOL Bon 12-815 Conc Chute, Flared End, Aluminum 16 Foot (12-815)
- PROTO Tether-Ready 12" Rolling Head Pry Bar (J2126-TT)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F852)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- Westward Cutting and Shaping Tools