Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard/Smooth, 8 In L, 5 Pc
Mfr # 10Z756
Zoro # G5089743
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round, Square, Triangular
- Length 8 in
- Includes 8 in Flat, 8 in Half Round, 8 in Square, 8 in Three Square, 8 in Round, With Ergo Handle
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z756
- Zoro # G5089743
- UPC # 190735732359
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
File Length without Tang | 8 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round, Square, Triangular |
Includes | 8 in Flat, 8 in Half Round, 8 in Square, 8 in Three Square, 8 in Round, With Ergo Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 5 |
Threads per Inch | 9 |
Teeth per Inch | 35/37 |
File Type | Metal File |
File Style | American Pattern File |
Face Cut Style | Double-Cut, Single-Cut |
Edge Cut Style | Double, Single |
Material Applications | For Tool and Die Makers, Jewelers, Model Makers |
File Set Type | American Pattern File Set |
Files Included | 8 in Flat, 8 in Half Round, 8 in Round, 8 in Square, 8 in Triangular |
Taper | Yes |
Includes Handle | Yes |
File Coarseness | Bastard Cut, Smooth Cut |
Container Type | Pouch |
Description
The Westward 10Z756 Hand File Set is the perfect tool for filing, shaping and deburring. This 8-inch file set comes with 5 pieces that can tackle various jobs. It has a length of 8 inches, with each piece measuring 5 inches in length. The set features American bastard/smooth pattern files, which are made from high-quality material. Each file comes with 9 threads per inch to provide you with smooth performance on your projects. With its natural finish and professional quality, this Westward 10Z756 Hand File Set is a great addition to any toolbox or workbench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Dial Gauge Collet, Fastener Carbon Steel (K0629.08)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- GEARWRENCH Head Kit For 85066 1/2 in. (AT-89226)
- TITAN 48" L Aluminum Aluminum Pipe Wrench 48" (21348)
- WESTWARD Mill File, Second Cut, Rect, 14 In L (10Z711)
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- WESTWARD Knife File, 6 In, 66/68 TPI (12F860)
- WESTWARD File Set, American, Assorted, 5 pcs. (30PA42)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Flat File, American, Smooth (30PA57)
- CRESCENT NICHOLSON No. 2 Extra Fine/Extra Coarse Thread Restoring File (T33007)
- Westward Hand Files and Rasps