Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard/Smooth, 8 In L, 3 Pc
Mfr # 10Z758
Zoro # G4965992
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round
- Length 8 in
- Includes 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, 8 in Round Wood Rasp, With Ergo Handle
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 10Z758
- Zoro # G4965992
- UPC # 190735732373
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
File Length without Tang | 8 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round |
Includes | 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, 8 in Round Wood Rasp, With Ergo Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 3 |
Threads per Inch | 9 |
Teeth per Inch | 35/37 |
Shop By | Closeouts |
Edge Cut Style | Double, Single |
Taper | Yes |
Files Included | 8 in Flat Wood Rasp, 8 in Half Round Wood Rasp, 8 in Round Wood Rasp |
Container Type | Pouch |
File Set Type | American Pattern File Set |
File Coarseness | Bastard Cut, Smooth Cut |
Face Cut Style | Double-Cut, Single-Cut |
File Style | American Pattern File |
File Type | Wood File |
Includes Handle | Yes |
Material Applications | For Tool and Die Makers, Jewelers, Model Makers |
Description
File Set, File Type Wood File, Material Applications For Tool and Die Makers, Jewelers, Model Makers, File Style American Pattern File, File Length without Tang 8 in, File Set Type American Pattern File Set, Files Included 8 in Flat Wood Rasp, 8 in Half Round Wood Rasp, 8 in Round Wood Rasp, Profile Shape Rectangular, Half Round, Round, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Smooth Cut, Edge Cut Style Double, Single, Number of Pieces 3, Includes Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- DEWALT Battery Pack, (2) 3.0 Ah, Li-Ion (DCB124-2)
- DAYTON Press, Arbor, 3 Ton (1UH14)
- MILESCRAFT Hinge Mate 200 Door Mortising Kit for Hinges for Use with Router (1214)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- SIMONDS Mig Welder Nozzle File, American, 4 In. L (73760750)
- Westward Hand Files and Rasps