Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard/Smooth, 4 Pc
Mfr # 10Z757
Zoro # G7527965
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Round, Triangular
- Length All 8 in , Double End File: 7-3/4 in
- Includes 8 in Flat, 8 in Three Square, 8 in Round, Double End, With Ergo Handle
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z757
- Zoro # G7527965
- UPC # 190735732366
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | All 8 in , Double End File: 7-3/4 in |
File Length without Tang | 7 3/4 in, 8 in |
Details
Item | File Set |
Profile Shape | Rectangular, Round, Triangular |
Includes | 8 in Flat, 8 in Three Square, 8 in Round, Double End, With Ergo Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 4 |
Threads per Inch | 9 |
File Coarseness | Bastard Cut, Smooth Cut |
Includes Handle | Yes |
Taper | Yes |
Material Applications | For Tool and Die Makers, Jewelers, Model Makers |
Face Cut Style | Double-Cut, Single-Cut |
Files Included | 8 in Flat Double End, 8 in Round, 8 in Triangular |
Container Type | Pouch |
File Style | American Pattern File |
Edge Cut Style | Double, Single |
File Type | Metal File, Wood File |
Description
File Set, File Type Metal File, Wood File, Material Applications For Tool and Die Makers, Jewelers, Model Makers, File Style American Pattern File, File Length without Tang 7 3/4 in, 8 in, Files Included 8 in Flat Double End, 8 in Round, 8 in Triangular, Profile Shape Rectangular, Round, Triangular, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Smooth Cut, Edge Cut Style Double, Single, Number of Pieces 4, Includes Handle Yes, Container Type Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- EDWARDS Press Brake Tooling Set (PRB06)
- KRAFT TOOL Stainless Steel Round Bottom EZ-Grip, 14 (DW726)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 3/4x3/4x1-5/8x5-5/8 (C41223)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- WESTWARD Half Round File, American, Bastard (30PA61)
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- PFERD 8" Hand File - Second Cut (11040)
- Westward Cutting and Shaping Tools