Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard/Smooth, 11 Pc
Mfr # 10Z754
Zoro # G4965983
original price:
$126.60
9% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round, Square, Triangular
- Length 6 in ,8 in ,10 in , Double End File: 7-3/4 in
- Includes Flats: 6, 8 and 10 in, 8 in Half Round, 8 in Square, 6 in Three Square, 6 in Round, 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, 8 in Round Wood Rasp, Double End, With Ergo Handle
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z754
- Zoro # G4965983
- UPC # 190735732335
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in ,8 in ,10 in , Double End File: 7-3/4 in |
File Length without Tang | 6 in, 7 3/4 in, 8 in, 10 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round, Square, Triangular |
Includes | Flats: 6, 8 and 10 in, 8 in Half Round, 8 in Square, 6 in Three Square, 6 in Round, 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, 8 in Round Wood Rasp, Double End, With Ergo Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 11 |
Threads per Inch | 9 |
Teeth per Inch | 35/37 |
Container Type | Pouch |
Taper | Yes |
Edge Cut Style | Double |
File Style | American Pattern File |
Includes Handle | Yes |
Files Included | 10 in Flat, 6 in Flat, 6 in Round, 6 in Three Square, 8 in Flat, 8 in Flat Wood Rasp, 8 in Half Round, 8 in Half Round Wood Rasp, 8 in Round Wood Rasp, 8 in Square |
Face Cut Style | Double-Cut |
File Type | Metal File, Wood File |
File Coarseness | Bastard Cut, Smooth Cut |
Material Applications | For Tool and Die Makers, Jewelers, Model Makers |
Description
Westward's 10Z754 Hand File Set is an 11-piece set that will give you a variety of options for filing and rasping. It comes with a natural finish, American pattern and 9 threads per inch. The file set includes three bastard files in 6", 8" and 10" lengths, as well as a double end file that measures 7-3/4". Each one has 9 threads per inch to allow you to easily remove material from surfaces. This set comes with a natural finish, giving it the classic look of quality craftsmanship. Westward's 10Z754 Hand File Set gives you the flexibility to work on a wide range of projects without having to worry about your tools not being up to par.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 5/16 (C47671)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- STABILA Plate Level, 7 to 12 ft., Aluminum (35712)
- WESTWARD Round File, 6 In, Smooth, Machinists (1NFT4)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- WESTWARD Mill File, Bastard Cut, Rect, 4 In L (10Z699)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Three Square File, 4 In, 49/50 TPI (12F775)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- CENTURY DRILL & TOOL Metric Rethreading File, 0.80-3.00 mm (92943)
- Westward Cutting and Shaping Tools