Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard Cut, 8 In L, 5 Pcs
Mfr # 12F862
Zoro # G4965922
original price:
$47.54
10% off
new price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round, Round, Square
- Length 8 in
- Includes 8 in Rectangular, 8 in Round, 8 in Round with Chip Breaker, 8 in Square, 8 in Half Round
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F862
- Zoro # G4965922
- UPC # 190735740088
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
File Length without Tang | 8 in |
File Diameter | 8 in |
File Width | 8 in |
Details
Item | File Set |
Profile Shape | Half Round, Round, Square |
Includes | 8 in Rectangular, 8 in Round, 8 in Round with Chip Breaker, 8 in Square, 8 in Half Round |
Finish | Natural |
Pattern | American |
Number of Pieces | 5 |
Cut Type | Bastard/Single |
Profile Name | Assorted |
Teeth per Inch | 23/26 |
File Body Finish | Black Oxide |
Face Cut Style | Double-Cut, Single-Cut |
Includes Handle | Yes |
File Set Type | Maintenance File Set |
Container Type | Pouch |
Material Applications | Stainless Steel |
Edge Cut Style | Single |
File Style | American Pattern File |
Files Included | 8 in Half Round Bastard, 8 in Mill Bastard With Chip Breaker, 8 in Round Bastard, 8 in Square Bastard, 8 Mill Bastard |
File Type | Machinists File |
File Coarseness | Bastard Cut |
Description
The Westward 12F862 Hand File Set, Bastard Cut, 8 In L, 5 Pcs is a set of five hand files and rasps that are great for working on metals. The set comes with an assortment of file profiles, including round, flat and square. The single cut bastard cut files have a length of 8 in., while the straight wireway has a length of 8 in. This natural finish file set is made from high-quality materials to ensure durability and long life. If you are looking for quality metalworking tools at an affordable price, then this Westward 12F862 Hand File Set will surely satisfy your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 3/8 In (88806)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- UNIVERSAL TOOL Adjustable Clutch Screwdriver, UT2960 (UT2960)
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- WESTWARD Three Square File, 6 In, 51/52 TPI (12F782)
- WESTWARD Three Square File, 5 In, 46/47 TPI (12F776)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 8 In (10Z718)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- Westward Cutting and Shaping Tools