Shop All Hand Files and Rasps
Westward
Hand File, Second, Half Round, 11-3/4 in. L
Mfr # 39CE59
Zoro # G2004305
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 11 3/4 in
- Application General Purpose
- Width 1 5/32 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE59
- Zoro # G2004305
- UPC # 190735821282
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 11 3/4 in |
Width | 1 5/32 in |
Handle Length | 11 3/4 in |
File Length without Tang | 11 3/4 in |
File Width | 1 1/8 in |
Description
Machinists File, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 11 3/4 in, Thickness 11/32 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, File Body Finish Natural, Handle Length 11 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/8ths (RF-18-100)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XDT13Z)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 8 In L (10Z721)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- SIMONDS Tungsten Point File, Rect., 5in.L (73101000)
- Westward Cutting and Shaping Tools