Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 8 In, 34/36 TPI
Mfr # 12F811
Zoro # G5292095
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F811
- Zoro # G5292095
- UPC # 190735739594
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 7/8 in |
File Length without Tang | 8 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 34, 36 |
Thickness | 7/32 in |
Face Cut Style | Double-Cut |
File Type | Knife File |
Edge Cut Style | Single |
Taper | Taper Towards Point |
File Style | American Pattern File |
Number of Cut Edges | 3 |
File Body Finish | Natural |
Rigidity | Rigid |
File Coarseness | Bastard Cut |
Includes Handle | No |
Shape | Knife |
Description
KNIFE, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Width 7/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 36, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN798.2-KT-24-M6 Revolving Handle (798.2-KT-24-M6)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- STEELMAN 15-Piece Comfort Grip Screwdriver Set (42089)
- TITAN Carbon Scraper, 1 Inch (TIT12462)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- WESTWARD Hand File, Knife Shape, 6 In, 53/54 TPI (12F815)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- WESTWARD Three Square File, 8 In, 42/43 TPI (12F784)
- WESTWARD Hand File, Dbl Cut, 14 In., Black Oxide (12F848)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File with Ergonomic Handle (21729HNN)
- Westward Cutting and Shaping Tools