Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 4 In, 60/62 TPI
Mfr # 12F814
Zoro # G5090276
original price:
$6.03
6% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F814
- Zoro # G5090276
- UPC # 190735739624
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/2 in |
File Length without Tang | 4 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 60, 62 |
Thickness | 1/8 in |
Includes Handle | No |
Number of Cut Edges | 3 |
File Coarseness | Second Cut |
Edge Cut Style | Single |
File Style | American Pattern File |
File Body Finish | Natural |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
File Type | Knife File |
Shape | Knife |
Description
KNIFE, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/8 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 60, 62, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (768)
- KEYSERT Key Lck Insrt Installation Tool, M16 Hdm (71162)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7142)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/4-E (C30516)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- WESTWARD Round File, Machinists, 8 In L, Ergo Handle (1NFW4)
- Westward Cutting and Shaping Tools