Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 4 In, 49/50 TPI
Mfr # 12F809
Zoro # G5142085
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F809
- Zoro # G5142085
- UPC # 190735739570
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/2 in |
File Length without Tang | 4 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 49, 50 |
Thickness | 1/8 in |
Rigidity | Rigid |
Includes Handle | No |
Number of Cut Edges | 3 |
File Body Finish | Natural |
File Type | Knife File |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Edge Cut Style | Single |
Taper | Taper Towards Point |
Shape | Knife |
Description
KNIFE, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/8 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 27/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23368)
- SOUTHWIRE Communications Tool Set, 4 Pieces, w/Case (58744140)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- WESTWARD Hand File, Knife Shape, 10 In, 37/38 TPI (12F817)
- WESTWARD Hand File, Knife Shape, 8 In, 56/58 TPI (12F821)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Knife File, 6 In, 656/58 TPI (12F861)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- Westward Cutting and Shaping Tools