Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 12 In, 38/40 TPI
Mfr # 12F823
Zoro # G5090303
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F823
- Zoro # G5090303
- UPC # 190735739716
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 1/4 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 38, 40 |
Thickness | 19/64 in |
File Style | American Pattern File |
File Body Finish | Natural |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Coarseness | Smooth Cut |
Face Cut Style | Double-Cut |
Number of Cut Edges | 3 |
Includes Handle | No |
File Type | Knife File |
Rigidity | Rigid |
Shape | Knife |
Description
KNIFE, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 19/64 in, File Width 1 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, 40, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- WILTON Sledge Hammer, 10 lb., 16 In, Rubber/Steel (21016)
- DEWALT 3/16" x 6" x 8-1/2" High Impact Carbide SDS+ (Bulk-25) (DW5504B25)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD Hand File, Knife Shape, 10 In, 37/38 TPI (12F817)
- WESTWARD Hand File, Knife Shape, 4 In, 60/62 TPI (12F814)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- Westward Cutting and Shaping Tools