Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 12 In, 26/28 TPI
Mfr # 12F818
Zoro # G7556963
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F818
- Zoro # G7556963
- UPC # 190735739662
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 1/4 in |
File Length without Tang | 12 in |
Description
KNIFE, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 19/64 in, File Width 1 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 26, 28, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 3/32" Tip Size (33420)
- DRILL AMERICA 5/8"-18 Carbon Steel Plug Hand Tap (DWTP5/8-18)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- WESTWARD Hand File, Knife Shape, 10 In, 43/44 TPI (12F822)
- WESTWARD Knife File, 6 In, 66/68 TPI (12F860)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- Westward Cutting and Shaping Tools