Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 12 In, 23/24 TPI
Mfr # 12F813
Zoro # G7566011
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F813
- Zoro # G7566011
- UPC # 190735739617
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 1/4 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 23, 24 |
Thickness | 19/64 in |
Edge Cut Style | Single |
Includes Handle | No |
File Type | Knife File |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
File Body Finish | Natural |
File Coarseness | Bastard Cut |
Rigidity | Rigid |
Number of Cut Edges | 3 |
Shape | Knife |
Description
KNIFE, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 19/64 in, File Width 1 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 23, 24, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Foam, 6" Size (30808)
- MILWAUKEE TOOL M18 Grinder Kit w M18 1/2" Hammer Drill (2980-22, 2904-20)
- BSC PREFERRED 114''x6'' Spade Bit (DSP2150)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 6 x 160 mm (48-20-8025)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- STRAUSS Escapement File, Swiss, Half Round (MI8608D91)
- Westward Cutting and Shaping Tools