Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 10 In, 43/44 TPI
Mfr # 12F822
Zoro # G5090294
original price:
$11.37
9% off
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F822
- Zoro # G5090294
- UPC # 190735739709
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 1 1/8 in |
File Length without Tang | 10 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 43, 44 |
Thickness | 17/64 in |
Edge Cut Style | Single |
Rigidity | Rigid |
File Coarseness | Smooth Cut |
Includes Handle | No |
Taper | Taper Towards Point |
Number of Cut Edges | 3 |
File Type | Knife File |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Style | American Pattern File |
Shape | Knife |
Description
KNIFE, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 17/64 in, File Width 1 1/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 43, 44, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Beam Torque Wrench 0-150 ft/lbs. (2957N)
- DRILL AMERICA m21x1.5 HSS Metric Hand Tap (DWTSMT21X1.5)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper (04401)
- WESTWARD Hand File, Knife Shape, 8 In, 34/36 TPI (12F811)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- WESTWARD Flat File, 6 In, Smooth, Machinists (1NFP5)
- Westward Cutting and Shaping Tools