Shop All Hand Files and Rasps
Westward
Hand File, For Laminates/Plastics, 8 In
Mfr # 10Z606
Zoro # G7511734
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application For Laminates and Plastics
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z606
- Zoro # G7511734
- UPC # 190735731451
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Fast Mill |
Profile Shape | Square |
Application | For Laminates and Plastics |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | SPL |
Teeth per Inch | 40 |
Thickness | 1/8 in |
File Style | American Pattern File |
Number of Cut Edges | 4 |
Includes Handle | No |
Rigidity | Rigid |
Edge Cut Style | Single |
File Body Finish | Natural |
File Type | Fast Mill |
Face Cut Style | Single-Cut |
Taper | Taper Towards Point |
Shape | Rectangular |
Description
Fast Mill, File Style American Pattern File, File Type Fast Mill, Profile Shape Square, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/8 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 40, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- DRILL AMERICA 5-40 Carbon Steel Hand Tap Set (DWTS5-40)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 7/64 (C72007)
- WESTWARD Hand File, For Laminates/Plastics, 10 In (10Z607)
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- WESTWARD Hand File, For Laminates/Plastics, 12 In (10Z608)
- WESTWARD Three Square File, 5 In, 46/47 TPI (12F776)
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- DIAMOND FARRIER Bellota Mini Rasp 13" (3838)
- Westward Cutting and Shaping Tools