Shop All Hand Files and Rasps
Westward
Hand File, Double Groove, SPL, 1/2 Rd, 12L
Mfr # 10Z692
Zoro # G5142051
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z692
- Zoro # G5142051
- UPC # 190735731802
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 3/16 in |
Description
Half Round File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Half Round File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 19, 20, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC CNVS APRON 12PKT WHT (C10)
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 7/32 PIN DIA 1-1/2" (MT422)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- RIDGID Head, S6A Wrench (32245)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Needle File Set, Swiss, 12 pcs. (30PA65)
- WESTWARD Mill File, Smooth Cut, Rect, 14 In L (10Z717)
- SIMONDS Taper File, American, Triangular, Single (78530600)
- Westward Hand Files and Rasps