Shop All Hand Files and Rasps
Westward
Hand File, Dbl Groove, SPL, Half Rnd, 8 In L
Mfr # 10Z690
Zoro # G5142033
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z690
- Zoro # G5142033
- UPC # 190735731789
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Half Round File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | SPL |
Teeth per Inch | 25, 26 |
Thickness | 15/64 in |
Rigidity | Rigid |
Edge Cut Style | Safe |
File Coarseness | Smooth Cut |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Number of Cut Edges | 2 |
File Type | Half Round File |
Taper | Taper Towards Point |
File Body Finish | Natural |
Includes Handle | No |
Shape | Half Round |
Description
Half Round File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Half Round File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, 26, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Belt (506372720)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- DEWALT Battery Charger for Li-Ion 12V-20V (DCB102)
- WESTWARD Hand File, Double Groove, SPL, 1/2 Rd, 12L (10Z692)
- WESTWARD Pipe Liner File, SPL Cut, Half Rnd, 14 In L (10Z696)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F833)
- WESTWARD Hand File, Smooth, Half Round, 11-3/4 in. L (39CE66)
- WESTWARD Flat File, American, Bastard (30PA58)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File (14224MN)
- Westward Cutting and Shaping Tools