Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 6 In., Black Oxide
Mfr # 12F856
Zoro # G5089804
original price:
$6.03
11% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F856
- Zoro # G5089804
- UPC # 190735740026
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Diameter | 1/4 in |
Details
Item | Hand File |
Profile Shape | Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 47, 48 |
File Coarseness | Smooth Cut |
File Style | American Pattern File |
File Type | Hand File |
Includes Handle | No |
Taper | Taper Towards Point |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
Edge Cut Style | Safe |
File Body Finish | Black Oxide |
Number of Cut Edges | 1 |
Shape | Round |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Diameter 1/4 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 47, 48, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Dead-Blow Hammer, 65mm (013910165)
- MAHR Bench Center, C.D. 0 to 350mm (4622201)
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87462D2B103175)
- WESTWARD Flat File, American, Bastard (30PA50)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Round File, Machinists, 8 In L, Ergo Handle (1NFW4)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- WESTWARD Cabinet Rasp File, Round, 14 In (10Z667)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- PFERD 4" Round File - Bastard Cut (11061)
- Westward Cutting and Shaping Tools