Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 6 In., Black Oxide
Mfr # 12F844
Zoro # G5089761
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F844
- Zoro # G5089761
- UPC # 190735739907
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Details
Item | Hand File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 31, 32 |
Thickness | 3/16 in |
Rigidity | Rigid |
Includes Handle | No |
File Style | American Pattern File |
Number of Cut Edges | 2 |
File Body Finish | Black Oxide |
File Coarseness | Bastard Cut |
Edge Cut Style | Safe |
File Type | Hand File |
Face Cut Style | Double-Cut |
Taper | Taper Towards Point |
Shape | Half Round |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 3/16 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 31, 32, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1/2-20 UNF (MS16142-5R)
- EMPIRE LEVEL 5.5" Magnetic Billet Torpedo Level w/No-Dog Feature (841.6)
- HOUGEN 7/16 in. RotaCut Hole Cutter (11112)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014DG)
- WESTWARD File, Double Groove, 8 In (10Z683)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- PFERD 6" Mill File - Tapered, Bastard Cut (19001)
- Westward Cutting and Shaping Tools