Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 14 In., Black Oxide
Mfr # 12F848
Zoro # G5292086
original price:
$27.94
8% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 14 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F848
- Zoro # G5292086
- UPC # 190735739945
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Handle Length | 14 in |
File Width | 1 3/8 in |
File Length without Tang | 14 in |
Details
Item | Hand File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 17, 18 |
Thickness | 13/32 in |
File Style | American Pattern File |
File Type | Hand File |
Edge Cut Style | Safe |
Taper | Taper Towards Point |
File Coarseness | Bastard Cut |
File Body Finish | Black Oxide |
Includes Handle | No |
Number of Cut Edges | 2 |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
Shape | Half Round |
Description
If you are looking for a high-quality hand file, the Westward 12F848 Hand File is an excellent choice. The half round profile shape of this black oxide file makes it ideal for general purpose applications. With 17/18 double cut teeth per inch, this American patterned file offers smooth cuts. It has a length of 14 in., making it easy to handle and maneuver. The Westward Black Oxide Hand File is the reliable tool that will help you get your job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-7' 9)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- PERFORMANCE TOOL 22Mm Combination Wrench Wrench 22Mm, W30022 (W30022)
- PALADIN TOOLS Die Kings/Adc-1694A Blister (PA2657)
- WESTWARD Square Hand File, 4 In, 43/44 TPI (12F790)
- WESTWARD Maintenance File Set, 9 PC (1NFK1)
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- WESTWARD Hand File, For Laminates/Plastics, 8 In (10Z606)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- Westward Hand Files and Rasps