Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 12 In., Black Oxide
Mfr # 12F847
Zoro # G5089786
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 12 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F847
- Zoro # G5089786
- UPC # 190735739938
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Width | 1 3/16 in |
File Length without Tang | 12 in |
Details
Item | Hand File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 19, 20 |
Thickness | 11/32 in |
File Style | American Pattern File |
Number of Cut Edges | 2 |
Includes Handle | No |
File Coarseness | Bastard Cut |
File Type | Hand File |
Rigidity | Rigid |
Edge Cut Style | Safe |
File Body Finish | Black Oxide |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
Shape | Half Round |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 19, 20, File Body Finish Black Oxide, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- MELIN TOOL CO Drill Point Countersink, 90 deg., 3/4" (DC4DP-3/4-90)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 8 In L (10Z724)
- WESTWARD Three Square File, 4 In, 58/59 TPI (12F780)
- WESTWARD Needle File Set, American, 6 pcs. (39CE58)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD Mill File, Bastard Cut, Rect, 12 In L (10Z704)
- PFERD 8" Half Round File - Second Cut (11024)
- Westward Cutting and Shaping Tools