Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 10 In., Black Oxide
Mfr # 12F851
Zoro # G5089454
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F851
- Zoro # G5089454
- UPC # 190735739976
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 in |
Details
Item | Hand File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 39, 42 |
Thickness | 19/64 in |
File Body Finish | Black Oxide |
Rigidity | Rigid |
Number of Cut Edges | 2 |
File Type | Hand File |
Includes Handle | No |
Edge Cut Style | Safe |
File Coarseness | Smooth Cut |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Taper | Taper Towards Point |
Shape | Half Round |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 19/64 in, File Width 1 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 39, 42, File Body Finish Black Oxide, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 1 Backing Out Punch, 16 Hickory Handle (32461)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 10.80mm (C71309)
- WESTWARD File Set, American, Assorted, 9 pcs. (30PA49)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- WESTWARD File, Single Groove, 12 In (10Z686)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- Westward Cutting and Shaping Tools