Shop All Hand Files and Rasps
Westward
Hand File, Bastard, Square, 3-3/4 in. L
Mfr # 39CE65
Zoro # G2004241
original price:
$5.27
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 3 3/4 in
- Application General Purpose
- Width 15/32 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE65
- Zoro # G2004241
- UPC # 190735821343
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 3 3/4 in |
Width | 15/32 in |
Handle Length | 3 3/4 in |
File Width | 7/16 in |
File Length without Tang | 3 3/4 in |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 3 3/4 in, Thickness 7/64 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 40, File Body Finish Natural, Handle Length 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- WESTWARD Hand File, Smooth, Square, 3-3/4 in. L (39CE62)
- WESTWARD Hand File, Knife Shape, 10 In, 43/44 TPI (12F822)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WESTWARD Half Round File, American, Bastard (30PA61)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- Westward Cutting and Shaping Tools