Shop All Hand Files and Rasps
Westward
Hand File, Bastard, Square, 13-3/4 in. L
Mfr # 39CE64
Zoro # G2004250
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 13 3/4 in
- Application General Purpose
- Width 1 3/8 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE64
- Zoro # G2004250
- UPC # 190735821336
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 13 3/4 in |
Width | 1 3/8 in |
Handle Length | 13 3/4 in |
File Width | 1 1/8 in |
File Length without Tang | 14 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 9/32 in, File Width 1 1/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, File Body Finish Natural, Handle Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- RIDGID Screw, Pkg Of 6, Pk6 (56873)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF3412516)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/32 (55242)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pc (10Z757)
- WESTWARD File, Double Groove, 14 In (10Z689)
- Westward Hand Files and Rasps