Shop All Hand Files and Rasps
Westward
Hand File, Bastard, Round, 3-3/4 in. L
Mfr # 39CE57
Zoro # G2004320
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 3 3/4 in
- Application General Purpose
- Width 5/32 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE57
- Zoro # G2004320
- UPC # 190735821268
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 3 3/4 in |
Width | 5/32 in |
Diameter | 3 31/32 in |
Handle Length | 3 3/4 in |
File Diameter | 3/16 in |
File Length without Tang | 3 3/4 in |
Details
Item | Machinists File |
Profile Shape | Round |
Application | General Purpose |
Finish | Sand Blasted |
Pattern | American |
Cut Type | Bastard |
Profile Name | Round |
Teeth per Inch | 38 |
Taper | Taper Towards Point |
File Body Finish | Natural |
Rigidity | Rigid |
Number of Cut Edges | 1 |
File Type | Machinists File |
File Style | American Pattern File |
File Coarseness | Bastard Cut |
Edge Cut Style | Safe |
Includes Handle | No |
Face Cut Style | Double-Cut |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 3 3/4 in, File Diameter 3/16 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 38, File Body Finish Natural, Handle Length 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (5.0Ah) (XSF03T)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- WESTWARD Flat File, American, Bastard (30PA52)
- WESTWARD Mill File, American, Bastard Cut, 12 In L (1NFN3)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- Westward Hand Files and Rasps