Shop All Hand Files and Rasps
Westward
Hand File, Bastard, Half Round, 13-3/4 in.L
Mfr # 39CE61
Zoro # G2004287
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 13 3/4 in
- Application General Purpose
- Width 1 11/32 in
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE61
- Zoro # G2004287
- UPC # 190735821305
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 13 3/4 in |
Width | 1 11/32 in |
Handle Length | 13 3/4 in |
File Width | 1 3/8 in |
File Length without Tang | 13 3/4 in |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 13 3/4 in, Thickness 25/64 in, File Width 1 3/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, File Body Finish Natural, Handle Length 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- BESSEY C-Clamp, 2 1/2 in Maximum Opening, Gray (CM25)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- WESTWARD Three Square File, 6 In, 51/52 TPI (12F782)
- WESTWARD Hand File, Dbl Groove, SPL, Half Rnd, 8 In L (10Z690)
- WESTWARD Maintenance File Set, 8 PC (1NFK2)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- Westward Cutting and Shaping Tools