Shop All Hand Files and Rasps
Westward
Hand File, 4 in., Rectangular
Mfr # 26KP96
Zoro # G9463404
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KP96
- Zoro # G9463404
- UPC # 190735787113
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 7/16 in |
File Length without Tang | 4 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 7/64 in, File Width 7/16 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper No Taper, Teeth per Inch 40, 48, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5741100)
- MILWAUKEE TOOL Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit, (48-89-2309)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- CE TOOLS. CE Tools Extreme Visibility 10 oz Standard Extreme Visibility Marking Chalk Fluorescent Green (CET102G)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- WESTWARD Cabinet Rasp File, Round, 14 In (10Z667)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- WESTWARD Knife File, 6 In, 656/58 TPI (12F861)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- Westward Hand Files and Rasps