Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Hand Drilling Hammer, Fiberglass, 2 Lb
Mfr # 6DWJ8
Zoro # G2451346
original price:
$12.27
9% off
new price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2 lb
- Overall Length 10 in
- Handle Fiberglass
- Meets/Exceeds ANSI Standards
- Head Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6DWJ8
- Zoro # G2451346
- UPC # 190735881897
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 10 in |
Head Length | 3 3/4 in |
Head Width | 1 3/4 in |
Face Diameter | 1 3/4 in |
Handle Length | 8 5/16 in |
Details
Item | Steel Drilling Hammer |
Head Weight | 2 lb |
Handle | Fiberglass |
Meets/Exceeds | ANSI Standards |
Head Material | Steel |
Hammer Type | Drilling Sledge Hammer |
Non-Sparking | No |
Dead Blow Hammer | No |
Non Sparking - Replaceable Handle | No |
Grip Style | Textured |
Handle Material | Fiberglass |
Face Shape | Octagonal |
Description
This Westward Hand Drilling Hammer is the perfect tool for drilling holes in concrete, masonry and stone. The carbon steel head of this hand hammer is durable and long lasting. The handle is made of fiberglass, making it lightweight yet sturdy. With a 2 lb head weight, you can count on this hand hammer to deliver enough force to drill through tough materials. It has an overall length of 10 in., with a 3 3/4" head length and 1 3/4" head width. If you are looking for a reliable hand drilling hammer that will last for years, look no further than the Westward 6DWJ8 Hand Drilling Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- HUSQVARNA TANK, COOLANT RECOVERY 1.5QT (542166413)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (2DBT7)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (6DWL5)
- WESTWARD Sledge Hammer, 14 lb., 33-1/2, Fiberglass (6DWL2)
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- MARTIN SPROCKET & GEAR Martin Sprocket & Gear FMT-170FG Door Skin Hammer Fiberglass Handles (FMT-170FG)
- Westward Engineer, Drilling & Blacksmith Hammers