Shop All Claw, Rip & Framing Hammers
Westward
Hammer, Wood Rip
Mfr # 4YR60
Zoro # G0846745
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rip
- Handle Hickory
- Face Smooth
- Head Material Steel
- Overall Length (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YR60
- Zoro # G0846745
- UPC # 190735860359
- Country of Origin Multiple
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 in |
Overall Length | 13 in |
Face Diameter | 1 in |
Details
Item | Straight Claw Hammer |
Type | Rip |
Head Weight (Oz.) | 16.0 |
Handle | Hickory |
Face | Smooth |
Head Material | Steel |
Features | Induction Hardened Claw Head |
Head Weight | 20 oz |
Handle Material | Wood |
Dead Blow Hammer | No |
Grip Style | Plain |
Non-Sparking | No |
Includes Nail Holder | Yes |
Face Texture | Smooth |
Claw Shape | Straight |
Face Material | Steel |
Hammer Type | Bell Neck Claw |
Description
Straight Claw Hammer, Hammer Type Bell Neck Claw, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 20 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Induction Hardened Claw Head, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 15/16 x 4 Premium M42 Cobalt Annular Cutter with Pilot Pin (25430)
- ASTRO PNEUMATIC STRAIGHT 5M PUNCH FLANGE (AST605ST)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- WESTWARD Claw Hammer, 13 in. L, Steel, 16 oz. Head (39CF09)
- WESTWARD Hammer, 16 Oz, Rip, Round Face (4YR58)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- WESTWARD Hammer, Wood Claw (4YR59)
- WESTWARD Rip-Claw Hammer, Steel, Axe, Smooth, 16 Oz (6DWH4)
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-19FG)
- Westward Hammers and Striking Tools