Shop All Claw, Rip & Framing Hammers
Westward
Hammer, Wood Claw
Mfr # 4YR59
Zoro # G2036596
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Claw
- Handle Hickory
- Face Smooth
- Head Material Steel
- Face Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR59
- Zoro # G2036596
- UPC # 190735860342
- Country of Origin Multiple
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 in |
Overall Length (In.) | 13 in |
Overall Length | 13 in |
Face Diameter | 1 in |
Details
Item | Curved Claw Hammer |
Type | Claw |
Head Weight (Oz.) | 16.0 |
Handle | Hickory |
Face | Smooth |
Head Material | Steel |
Meets/Exceeds | ANSI Standards |
Features | Induction Hardened Claw Head |
Head Weight | 16 oz |
Handle Material | Wood |
Face Material | Steel |
Face Texture | Smooth |
Grip Style | Plain |
Claw Shape | Curved |
Hammer Type | Bell Neck Claw |
Dead Blow Hammer | No |
Non-Sparking | No |
Includes Nail Holder | Yes |
Description
Curved Claw Hammer, Hammer Type Bell Neck Claw, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Induction Hardened Claw Head, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm (WRC94304)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- DEWALT 3/4" x 6" Power Ship Auger Bit (DW1667)
- POWERWELD Replacement F-Clamp Swivel Joint (F-3103)
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- TEKTON 22 oz. Jacketed Fiberglass Magnetic Head Framing Hammer (30325)
- Westward Claw, Rip & Framing Hammers