Shop All Interchangeable Tips & Heads
Westward
Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76
Mfr # 22PN80
Zoro # G5311047
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 5/8 in
- Hardness Soft
- Tip Material Polyurethane
- Color Blue
- Thread Size (In.) None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22PN80
- Zoro # G5311047
- UPC # 190735772218
- Country of Origin China
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 5/8 in |
Thread Size (In.) | None |
Diameter | 1 5/8 in |
Details
Hardness | Soft |
Tip Material | Polyurethane |
Color | Blue |
Type | Soft-Face |
For Use With | Rawhide, Plastic, Micarta, Fiber |
Item | Hammer Tip |
Fits Hammers | 22PN76 |
Shop By | Closeouts |
Shape | Round |
Material | Polyurethane |
Hardness of Included Tips | Soft |
Included Tip Hardness | Soft |
Mounting | Press Fit |
Tip Hardness | Soft |
Compatible Grainger Part Number | 22PN76 |
Description
Hammer Tip, Material Polyurethane, Tip Hardness Soft, Diameter 1 5/8 in, Color Blue, Mounting Press Fit, Shape Round, Compatible with Grainger Part Number 22PN76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Universal Joint Socket, Chrome (D008713)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922FL)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9791C)
- DIABLO 70-Teeth Circular Saw Blade, Carbide Tip (D0770F)
- WESTWARD Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75 (22PN79)
- WESTWARD Hammer Tip, Soft, PU, Blue, 2 in, For 22PN77 (22PN81)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/8 in (3508.035)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- PROTO HAMMER TIP 1 HARD (POSF10H)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- Westward Interchangeable Tips & Heads