Shop All Interchangeable Tips & Heads
Westward
Hammer Tip, Soft, Blue, 1-3/8 in, For 22PN75
Mfr # 22PN79
Zoro # G5311031
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/8 in
- Hardness Soft
- Tip Material Polyurethane
- Color Blue
- Thread Size (In.) None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22PN79
- Zoro # G5311031
- UPC # 190735772201
- Country of Origin China
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/8 in |
Thread Size (In.) | None |
Diameter | 1 3/8 in |
Details
Hardness | Soft |
Tip Material | Polyurethane |
Color | Blue |
Type | Soft-Face |
For Use With | Rawhide, Plastic, Micarta, Fiber |
Fits Hammers | 22PN75 |
Item | Hammer Tip |
Shop By | Closeouts |
Shape | Round |
Included Tip Hardness | Soft |
Tip Hardness | Soft |
Hardness of Included Tips | Soft |
Mounting | Press Fit |
Material | Polyurethane |
Compatible Grainger Part Number | 22PN75 |
Description
Hammer Tip, Material Polyurethane, Tip Hardness Soft, Diameter 1 3/8 in, Color Blue, Mounting Press Fit, Shape Round, Compatible with Grainger Part Number 22PN75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.50mm (46475)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- WESTWARD Hammer Tip, Soft, PU, Blue, 2 in, For 22PN77 (22PN81)
- WESTWARD Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76 (22PN80)
- HALDER SUPERCRAFT Dead Blow Hammer, 30 oz., 11-3/4" (3377040)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- Westward Hammers and Striking Tools