Shop All Slide Hammers
Westward
Hammer Puller Set, Reversible Slide
Mfr # 1MZP5
Zoro # G2884603
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible Slide
- Hammer Weight 2.5 lb
- Jaw Type Internal/External
- Number of Jaws Convertible 2 and 3
- Jaw Spread (In.) 2-3/8 to 6-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZP5
- Zoro # G2884603
- UPC # 190735754726
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Hole Dia. (In.) | 1/2 in |
Overall Length (In.) | 29 in |
Hammer Length | 1 3/4 in |
Slide Hammer Diameter | 1 3/4 in |
Slide Hammer Length | 1 3/4 in |
Rod Diameter1 | 16/25 in |
Rod Diameter | 16/25 in |
Hammer Diameter | 1 3/4 in |
Rod Length1 | 22 1/2 in |
Description
Hammer Puller Set, Jaw Spread - Maximum 6 1/4 in, Jaw Types Included Internal/External, Reach - Maximum 2 3/4 in, Includes (3) Medium Jaw, (3) Pilot-Bearing Jaw, 1-7/8 in and 5-5/8 in Cap Screws, 2 Way Cross Head, Cross Block, Long Jaw, Puller Hook, Jaw Spread - Minimum 2 3/8 in, Number of Jaws Convertible 2 and 3, Reach - Minimum 3 1/2 in, Includes Jaws Yes, Hammer Diameter 1 3/4 in, Hammer Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- WESTWARD Slide Hammer Puller Set, 8 Way (1MZP6)
- WESTWARD Slide Hammer Puller, 2-1/2 lb Wt, Internal (23KX51)
- WESTWARD Slide Hammer Unit, 2-1/2 lb. Hammer Wt (23KX44)
- WESTWARD Slide Hammer Puller Set, 10 Way (1MZP8)
- WESTWARD Slide Hammer Unit, 5-1/2 lb Wt, 24 In L (23KX41)
- WESTWARD Slide Hammer Puller, 5 lb Wt, 27 In L (23KX54)
- SUNEX Slide Hammer Puller Set (3911)
- Westward Slide Hammers