Shop All Claw, Rip & Framing Hammers
Westward
Hammer, 16 Oz, Rip, Round Face
Mfr # 4YR58
Zoro # G0904784
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rip Claw
- Handle Fiberglass
- Face Smooth
- Head Material Steel
- Face Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR58
- Zoro # G0904784
- UPC # 190735860335
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 in |
Overall Length (In.) | 13 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Item | Straight Claw Hammer |
Type | Rip Claw |
Head Weight (Oz.) | 16.0 |
Handle | Fiberglass |
Face | Smooth |
Head Material | Steel |
Features | Corrosion-Resistant |
Head Weight | 16 oz |
Handle Material | Fiberglass |
Hammer Type | Ripping Hammer |
Includes Nail Holder | No |
Non-Sparking | No |
Dead Blow Hammer | No |
Face Material | Steel |
Face Texture | Smooth |
Claw Shape | Straight |
Grip Style | Textured |
Description
The Westward 4YR58 16 Oz Rip Claw Hammer is the right tool for taking on tough jobs. This high-quality rip claw hammer has a round face and smooth surface. It also features a fiberglass handle with a comfort grip, which helps to absorb shock. The hardened carbon steel head is resistant to chipping and cracking. Its overall length is 13 in., while its head weight is 16 oz. If you are looking for an efficient way to get your job done, this Westward 16 Oz Rip Claw Hammer will be your best choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- WESTWARD Rip-Claw Hammer, Fiberglass, Smooth, 20 Oz (6DWH7)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 20 Oz (6DWJ0)
- WESTWARD Framing Hammer, Fiberglass, Axe, 28 Oz (6DWJ1)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 20 Oz (6DWG6)
- OX TOOLS Pro Framing Hammer 28oz - Smooth Face (OX-P082328)
- Westward Hammers and Striking Tools