Shop All Hand Files and Rasps
Westward
Half Round File, For Alum, 12 In
Mfr # 10Z615
Zoro # G6153183
original price:
$23.09
9% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application For Filing Aluminum
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10Z615
- Zoro # G6153183
- UPC # 190735731543
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 3/16 in |
Details
Item | Half Round Aluminium File |
Profile Shape | Half Round |
Application | For Filing Aluminum |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 14, 15 |
Thickness | 11/32 in |
Includes Handle | No |
Edge Cut Style | Safe |
Taper | Taper Towards Point |
Number of Cut Edges | 2 |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
File Body Finish | Natural |
Shape | Half Round |
Description
Half Round Aluminium File, File Coarseness Bastard Cut, File Style American Pattern File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 3/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 14, 15, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- KNKUT 1364 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-13-64)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- PROTO 3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5223M)
- WESTWARD Half Round File, For Alum, 8 In (10Z613)
- WESTWARD Hand File, 2 Groove, SPL Cut, Half Rnd, 10 L (10Z691)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- WESTWARD Flat File, American, Bastard (30PA56)
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- Westward Hand Files and Rasps