Shop All Hand Files and Rasps
Westward
Half Round File, American, Second/Double
Mfr # 44ZD54
Zoro # G2000209
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 9 7/8 in
- Application For Tool and Die Makers, Jewelers, Model Makers
- Width 1 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44ZD54
- Zoro # G2000209
- UPC # 190735832844
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9 7/8 in |
Width | 1 in |
Handle Length | 9 7/8 in |
File Length without Tang | 9 7/8 in |
File Width | 15/16 in |
Description
Hand File, File Coarseness Second Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 9 7/8 in, Thickness 9/32 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 29, 31, File Body Finish Natural, Handle Length 9 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/32)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE7)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Radius: 1/2" (45032-C3)
- WESTWARD Three Square File, 10 In, 33/35 TPI (12F771)
- WESTWARD Handy File, American, 7-3/4 In L (1NFV3)
- WESTWARD Hand File, For Laminates/Plastics, 10 In (10Z607)
- WESTWARD Hand File, Knife Shape, 8 In, 56/58 TPI (12F821)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pcs (10Z762)
- STENS Round File / 5/32" Round File 700-551 (700-551)
- Westward Hand Files and Rasps