Shop All Hand Files and Rasps
Westward
Half Round File, 8 In, Bastard, Machinists
Mfr # 1NFR1
Zoro # G3396425
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
- Width 51/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1NFR1
- Zoro # G3396425
- UPC # 190735755242
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Width | 51/64 in |
Handle Length | 8 in |
File Width | 3/4 in |
File Length without Tang | 8 in |
Details
Item | Machinists File |
Profile Shape | Half Round |
Application | Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Teeth per Inch | 24 |
Thickness | 7/32 in |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
File Body Finish | Natural |
Includes Handle | No |
Rigidity | Rigid |
Number of Cut Edges | 2 |
Edge Cut Style | Safe |
File Type | Machinists File |
File Coarseness | Bastard Cut |
Shape | Half Round |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 7/32 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 24, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- METABO Dust Protection Filter, For Angle Grinder (630709000)
- GROZ Gauge, Height Off Set, 2" (03560)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F857)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- Westward Cutting and Shaping Tools