Shop All Hand Files and Rasps
Westward
Half Round File, 6 In. L, Ergo Handle
Mfr # 1NFW1
Zoro # G3417486
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in
- Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
- Width 5/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFW1
- Zoro # G3417486
- UPC # 190735755518
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/8 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Includes Handle Yes, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 29, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- K-TOOL INTERNATIONAL Center Punch, 1/8" (KTI-72931)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pc (10Z757)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- WESTWARD File Set, American, Assorted, 5 pcs. (30PA42)
- WESTWARD Hand File, Single Cut, 14 In., Black Oxide (12F837)
- WESTWARD Round File, 10 in., Round (26KR04)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- Westward Hand Files and Rasps