Shop All Hand Files and Rasps
Westward
Half Round File, 6 In, Bastard, Machinists
Mfr # 1NFP9
Zoro # G0753514
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
- Finish Natural
- Pattern American
- Teeth per Inch 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFP9
- Zoro # G0753514
- UPC # 190735755235
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Details
Item | Machinists File |
Profile Shape | Half Round |
Application | Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Teeth per Inch | 29 |
Thickness | 5/32 in |
Edge Cut Style | Safe |
Includes Handle | No |
Taper | Taper Towards Point |
File Style | American Pattern File |
Rigidity | Rigid |
Face Cut Style | Double-Cut |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
Number of Cut Edges | 2 |
File Type | Machinists File |
Shape | Half Round |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 29, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Pitching Tool, 3" Bit, 1-1/8" dia. (BL381)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- RIDGID Drain Tray (35097)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- WESTWARD Half Round File, 8 In, Smooth, Machinists (1NFR6)
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- WESTWARD Hand File, Knife Shape, 6 In, 66/68 TPI (12F820)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F834)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- Westward Hand Files and Rasps