Shop All Hand Saws
Westward
Hacksaw Kit, 2pc
Mfr # 4YR51
Zoro # G0378034
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 10 in 12 in
- Blade Length 10 in, 12 in
- Teeth per Inch 24
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 in 12 in |
Blade Length | 10 in, 12 in |
Details
Hand Saw Application | Metal |
Item | Hacksaw Kit |
Teeth per Inch | 24 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Characteristics | Fully Adjustable Tension |
Number of Pieces | 2 |
Features | Fully Adjustable Tension |
Function | Provides Longer Blade Life and Fast, Accurate Cuts |
Tether Style | Tether Capable |
Handle Color | Blue |
Material Application | Metal |
Hand Saw Product Type | Saw Sets |
Description
Hacksaw Kit, Blade Length 10 in, 12 in, Blade Material Steel, Features Fully Adjustable Tension, Hand Saw Application Metal, Hand Saw Product Type Saw Sets, Handle Color Blue, Material Application Metal, Teeth per Inch 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 43/64 (52443)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl (13P495)
- WESTWARD Crosscut Saw, 15 In, 9 TPI (5WFW2)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- WESTWARD Saw, Wallboard (5MZ17)
- OLSON SAW Coping Saw Blade (30700)
- Westward Hand Saws