Shop All Hacksaw and Coping Saw Blades
Westward
Hacksaw Blade, 12 in., 24 TPI, Bi-Metal
Mfr # 38EY27
Zoro # G0345786
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Application For Use with Most Metals Including Un-Hardened Tool Steel and Stainless Steel
- Material Bi-metal
- Blade Length 12 in
- Teeth per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 38EY27
- Zoro # G0345786
- UPC # 190735820124
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Description
If you need a durable, high-quality hacksaw blade, the Westward 38EY27 is what you need. This 12 in. Bi-Metal Hacksaw Blade is the ideal tool for cutting metals including unhardened tool steel and stainless steel. The new blade technology makes this hacksaw blade cut faster and stay sharp longer than traditional blades. Designed to be used with most metals, it features 24 TPI milling teeth that allow you to easily cut through most metal materials. The thickness of this hacksaw blade is 0.022 in., while its width measures 1/2 in.. If you are looking for a versatile and dependable hacksaw blade, look no further than the Westward 38EY27.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- PROSKIT Crimper CrimPro with Spark Plug Die (902-276)
- SKIL Angle Angle Grinder, Heavy Duty (9295-01)
- CHANNELLOCK STGHT JAW TNG&GRVE 6.5"" (426)
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- BIG HORN 12 Inch Hacksaw (19246)
- ECLIPSE Hacksaw Blade Package 32TPI 6" (71-132R)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BIG HORN Replacement Hacksaw Blade, PK 10 (19248)
- Westward Cutting and Shaping Tools