Shop All Hacksaw and Coping Saw Blades
Westward
Hacksaw Blade, 12 in., 18 TPI, Bi-Metal
Mfr # 38EY26
Zoro # G0345795
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Application For Use with Most Metals Including Un-Hardened Tool Steel and Stainless Steel
- Blade Length 12 in
- Material Bi-metal
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38EY26
- Zoro # G0345795
- UPC # 190735820117
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.022 in, Blade Width 1/2 in, Color Blue, White, Compatible with Manufacturer Model Number 5WFV9, Features New Blade Technology Cuts Faster and Stays Sharp Longer, Hand Saw Application Metal, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- WALTER SURFACE TECHNOLOGIES 6255 Mini-Plus Grinder (30A255)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- FOWLER mini-Mag PLUS Protractor (544225000)
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- CENTURY DRILL & TOOL Coping Saw Frame Fits All 6-3/8" Coping Saw Blades. (4940)
- CRESCENT NICHOLSON Replacement Shatterproof Hacksaw Blade SS1218 12" x 18 TPI - Carded (63256)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- BIG HORN 4-3/4 Inch Coping Saw (19245)
- Westward Cutting and Shaping Tools