Shop All Hand Saws
Westward
Hacksaw, Adjustable, 24 TIP
Mfr # 38EY24
Zoro # G0098099
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 16 in
- Blade Length 10 in
- Teeth per Inch 24
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Blade Length | 10 in |
Throat Depth | 4 in |
Blade Width | 1/2 in |
Overall Height | 12 1/2 cm |
Overall Length | 16 in |
Description
Hacksaw, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.03 in, Blade Width 1/2 in, Cutting Action Straight, Features Adjustable 10 in to 12 in , Provides 90 Degrees to 0 Degrees Cutting, Frame Material Steel, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- WESTWARD 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (21WN20)
- PROTO Proto J5649 3/4" Drive Classic Pear Head Ratchet 20" (J5649)
- STANLEY Safety Recessed 6 1/2 in L, 10 PK (STHT10355A)
- WESTWARD Saw, Wallboard (5MZ17)
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood (46A924)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- WESTWARD High Tension Hacksaw, Ergo, 12 In (5WFV9)
- SURTEK Triple Edge Handsaw With Wood Handle 18" (120245)
- Westward Hand Saws