Shop All Hand Saws
This Product is Discontinued
Westward
Hack Saw, Adj, 12 in, 24 TPI, Low Profile (Discontinued)
Mfr # 21HT83
Zoro # G5302683
This Product is Discontinued
Key Features
- Hand Saw Application Metals, PVC, Wood
- Length 16 in
- Blade Length 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Blade Length | 12 in |
Blade Width | 1/2 in |
Manufacturers Warranty Length | 3 yr. |
Throat Depth | 4 in |
Overall Length | 16 in |
Overall Height | 4 in |
Description
This Westward 21HT83 Hacksaw is the ideal tool for sawing metal. The adjustable position and low profile design allow you to cut precisely, making this an excellent choice for working with sheet metal. The hacksaw has a 12 in. blade length and 24 TPI. It has an adjustable position that allows you to make precise cuts, while the low profile design gives it stability. Made of bi-metal, the blade can handle both ferrous and nonferrous metals. This hand saw has a TPR and ABS handle material which makes it comfortable to use for long periods of time. For your next project involving metal, equip yourself with the Westward 21HT83 Hacksaw - its versatile design will make it one of your most reliable tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.