Shop All Demolition Hammer Accessories
Westward
Ground Rod Driver, SDS Max, 10 In. L
Mfr # 22UV20
Zoro # G7549421
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Overall Length (In.) 10 in
- Shank Size (In.) 23/32 in
- For Use With Hammer Drill
- Application Driving Ground Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UV20
- Zoro # G7549421
- UPC # 190735773482
- Country of Origin China
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 10 in |
Shank Size (In.) | 23/32 in |
Shank Length (In.) | 4 1/2 in |
Overall Length | 10 in |
Shank Length | 4 1/2 in |
Shank Diameter | 23/32 in |
Head Width | 23/32 in |
Drill Bit Size | 23/32 in |
Description
Chisel Bit, Chisel Type Ground Rod Driver, Shank Type - Machining SDS Max, Shank Diameter 23/32 in, Shank Length 4 1/2 in, Measurement System Fractional Inch, Head Width 23/32 in, Overall Length 10 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 (SPT77WML-01)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 3 In. (22UV18)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- WESTWARD Scaling Chisel, 3/4 Hex, L 12 In., W 3 In. (22UU94)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- BOSCH Spline Dr Steel, Tamper Plate Shank, 12 L (HS1827)
- Westward Demolition Hammer Accessories