Shop All Grommets
Westward
Grommet Refills, 1/4 In, For 3AB81, PK24
Mfr # 3AB84
Zoro # G3330607
product price: $3.25
/pk 24, $0.14/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1/4
- Material Solid Brass
- Finish Brass
- Includes 24 Washers
- For Stock Number 3AB81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 1/4 |
Details
Item | Grommet Kit Refill |
Material | Solid Brass |
Finish | Brass |
Includes | 24 Washers |
For Stock Number | 3AB81 |
Number of Grommets or Fasteners | 24 |
Description
Grommet Kit Refill, Inside Dia. (In.) 1/4, Number of Grommets or Fasteners 24, Solid Brass, Brass, For Stock Number 3AB81, Includes 24 Washers, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0242)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFZ5)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK25 (1RGT8)
- WESTWARD Grommets, 1/2 In, For 3AB83, Pk24 (3AB86)
- WESTWARD Grommets, 3/8 In, For 3AB82, PK24 (3AB85)
- WESTWARD Grommet Kit, 1/2in (3AB83)
- WESTWARD Grommet Kit, 1/4in (3AB81)
- WESTWARD Grommet Kit, 3/8in (3AB82)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 1/8" x 1/2" x 5/8" x 13/32", PK 50 (OMAR-0545-50PK)
- MAXXIMA Grommet, Black, For Stock 45AF73, Vinyl (M50142)
- Westward Grommets