Shop All Grommets
Westward
Grommet Kit, 1/4in
Mfr # 3AB81
Zoro # G2254025
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1/4
- Material Brass Grommets, Steel Setting Tool
- Includes Anvil and Solid Brass Grommets, Hardwood Backer Block, Hole Cutter, Mandrel
- Finish Setting Tool Has Black Oxide
- Number of Grommets or Fasteners 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 1/4 |
Details
Item | Grommet Kit |
Material | Brass Grommets, Steel Setting Tool |
Includes | Anvil and Solid Brass Grommets, Hardwood Backer Block, Hole Cutter, Mandrel |
Finish | Setting Tool Has Black Oxide |
Number of Grommets or Fasteners | 48 |
Description
Grommet Kit, Inside Dia. (In.) 1/4, Number of Grommets or Fasteners 48, Brass Grommets, Steel Setting Tool, Setting Tool Has Black Oxide, Includes Anvil and Solid Brass Grommets, Hardwood Backer Block, Hole Cutter, Mandrel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P 06A 626)
- BABCOCK DAVIS Access Door, Recessed Mount, Uninsulated (BRPC2424)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813-36)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211PHL626234ASA)
- WESTWARD Grommets, 3/8 In, For 3AB82, PK24 (3AB85)
- WESTWARD Grommet Refills, 1/4 In, For 3AB81, PK24 (3AB84)
- WESTWARD Grommets, 1/2 In, For 3AB83, Pk24 (3AB86)
- WESTWARD Grommet Kit, 1/2in (3AB83)
- WESTWARD Grommet Kit, 3/8in (3AB82)
- MID ATLANTIC RUBBER Rubber Grommet - 1 1/2" x 1/8" x 1 3/4" x 2 1/8" x 1/2", PK 50 (OMAR-2875-50PK)
- GENERAL TOOLS Snap Fastener Kit Canvas (1265)
- Westward Grommets